missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Meker Industrial Burner with Stop Valve for NF Connection, 43mm Opening

Product Code. 11755406 Shop All Fisherbrand Products
Change view
Click to view available options
Gas Type:
Butane, LPG, Propane
Methane, Natural Gas
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Gas Type unitSize
11755406 Methane, Natural Gas Each
11775406 Butane, LPG, Propane Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11755406

Please to purchase this item. Need a web account? Register with us today!

Providing an extremely strong flame for intensive use.

  • Wide and stable flame
  • Excellent heating power
  • Lateral holding handle for safety
  • Burner diameter of 43mm, overall height of 180mm
  • Flame size adjustable with 4 interchangeable nozzles

Specifications

Product Type Industrial Burner, Meker
Gas Type Methane, Natural Gas
Description Consumption of 188L/hr
Diameter (Metric) 43 mm
Height (Metric) 180 mm
Includes NF Screwing G 0.5 in Connector, Stop Valve
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.