missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Melamine Formaldehyde Mortar

Product Code. 15722006
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15722006 500 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15722006 Supplier VITLAB™ Supplier No. 72998
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Bottom Shape Flat
Capacity (Metric) 500 mL
Color White
Material Melamine
Shape Circular
Type Mortar
Height (Metric) 90 mm
Diameter (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.