missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Memory-Loc™ Datalogging Traceable™ Hygrometer

Product Code. 15710049 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Humidity Range:
0 to 95%, non-condensing
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Humidity Range Unit Size
15710049 0 to 95%, non-condensing Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15710049
  • ONLINE EXCLUSIVE PRICE
    311.10 €
    287.57 € / Pack of 1
    Save 23.53 €
    7% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Used to read temperature, relative humidity and time. The Memory-Loc™ Datalogging Traceable™ Hygrometer is great for hoods, storerooms, cleanrooms, and other environments that need to be monitored.

  • Fixed memory structure, maintains 688,086 humidity and temperature observations
  • Smart-Alarm™ features a visual/audible alarm that continues to alarm even if the unit returns to non-alarm conditions
  • Stores up to 30 unique alarm events
  • Memory can NOT be cleared on unit after downloading data to USB stick
  • Hassle-free retrieval of data - unit can remain in use while downloading and analyzing data
  • Status indicators - Low battery, memory full, USB data transfer and active alarm state

Specifications

Type Datalogger
Display Type Digital
Data Memory 2 Years, 2 Minute Interval
Calibration Multi-point Calibration
Alarm Types Audible, Visual
Software Type TraceableLIVE
Includes Probe, Stand, Velcro™, Magnetic Backing, Wall Mount, Traceable™ Certificate, and Batteries
Certifications/Compliance Traceable™ Certificate
Accuracy (Relative Humidity) ±3% RH between 5 to 75%, otherwise ±5% RH
Accuracy (Temperature) ±0.4°C
Humidity Range 0 to 95%, non-condensing
Resolution (Relative Humidity) 0.1% RH
Temperature Resolution 0.1°C
Temperature Range (Metric) 0°C to 65°C
Operating Temperature (English) -4°F to +158°F
Operating Temperature (Metric) -20°C to +70°C
Dimensions (L x W x H) 5.5 x 3.25 x 1 in.
Height (English) 25.4 mm
Height (Metric) 1 in.
Length (English) 5.5 in.
Length (Metric) 139.7 mm
Width (English) 3.2 in.
Width (Metric) 82.6 mm
Weight (English) 6 oz.
Weight (Metric) 170.1 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.