missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men Coat 473-White

Product Code. p-7232005 Shop All Uvex Products
Change view
Click to view available options
Size (Metric) Chest:
106/110 cm
90/94 cm
98/102 cm
Size:
Large/X-Large
Small/Medium
X-Small
Unit Size:
Each
Product Code. Size (Metric) Chest Size unitSize
17206621 106/110 cm Large/X-Large Each
17286611 90/94 cm X-Small Each
17296611 98/102 cm Small/Medium Each
3 options
This item is not returnable. View return policy

Product Code. 17206621

Brand: Uvex™ 8932424

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

White HACCP men's work coat. Men's coat according to the, standard workwear in the food with reversible collar, also wearable, closed with snap button

  • HACCP men's work coat
  • Color white
  • Material 65 % polyester/35 % cotton 245 g/m², twill weave
  • Men's coat according to the standard workwear in the food processing DIN 10524
  • Reversible collar, also wearable closed with snap button, concealed snap button closure
  • 1 inside breast pocket left with pocket flap, 2 pouch pockets in the side seam, can be fastened, long sleeve, cuff width-adjustable, compliance certification in accordance with DIN 10524, clothing for hygiene risk classes 1 to 3
  • Sizes 90/94 - 106/110
  • Care instructions: 95°C washable, chlorinate possible, dry-cleaning: A, iron temperature: II-points, tumbler: II-points suitable for industrial laundering
TRUSTED_SUSTAINABILITY

Specifications

Product Type General Purpose Lab Coat
Size Large/X-Large
Gender Men's
Material Cotton
Color White
Closure Type Press Studs
Cuff Style Tunnelized Elastic
Disposable Reusable
Sterility Non-sterile
Resistance None
Style Standard Length
No. of Pockets 2
Size (English) Chest 42 to 44 in.
Size (Metric) Chest 106/110 cm
Thickness 245 g/m²
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.