missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men Coat 7464-Graphite

Product Code. 17265721 Shop All Uvex Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17265721 Small Each
17205731 2X-Large Each
17215731 3X-Large Each
17225731 4X-Large Each
17235731 5X-Large Each
17245731 6X-Large Each
17275721 Medium Each
17285721 Large Each
17295721 X-Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17265721 Supplier Uvex™ Supplier No. 8826109
  • ONLINE EXCLUSIVE PRICE
    79.30 €
    71.32 € / Pack of 1
    Save 7.98 €
    10% Off
View all promotions
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Men coat
  • Material: 66.5% polyester, 32% cotton, 1.5% antistatic. Fibers, 245 g / m²
  • Color: graphit
  • Highest protection with antistat.
  • Fiber - optimal charge reduction
  • High rise arm construction
  • Breast pocket on the left
  • Two side pockets
  • Turn-down collar standards: IEC 61340, OEKO-TEX™ Standard 100
  • Sizes: XS-6XL
  • Oversize surcharge: from size XXL + 10%
  • Normal wash 60 ° C, do not bleach, dry Dryer, iron 2 points, chem.
TRUSTED_SUSTAINABILITY

Specifications

Size Small
Gender Men's
Material Cotton, Polyester
Color Gray
Closure Type Press Studs
Disposable Reusable
Product Type General Purpose Jacket
Thickness 245 gsm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.