missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Men's Anti-Pill Fleece Jacket, Sailor Navy

Product Code. 15861544
Change view
Click to view available options
Size:
Large
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15861544 Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15861544 Supplier Alexandra™ Supplier No. NG19SNL
  • ONLINE EXCLUSIVE PRICE
    36.15 €
    24.38 € / Pack of 1
    Save 11.77 €
    32% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Unisex anti-pill fleece top ideal to wear as part of any uniform and also for casual wear. Features an elasticated drawcord and two hip pockets with zips. Available in a choice colors.

  • Two zip hip pockets
  • Elasticated drawcord with stopper
  • Unisex
  • Up to 40° wash
  • Back length: 72 - 74cm (increases with size)
  • Fabric Weight: 300gsm
  • 100% polyester

Specifications

Size Large
Gender Unisex
Color Sailor Navy
Style NG19
Weight (Metric) 300 gsm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.