missing translation for 'onlineSavingsMsg'
Learn More

Logistik™ Men's Fitted Polycotton Laboratory Coats

Product Code. 12801141
Change view
Click to view available options
Color:
White
Size (Metric) Chest:
108 cm
124 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Size (Metric) Chest Unit Size
12801141 White 124 cm Each
12871131 White 108 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 12801141 Supplier Logistik™ Supplier No. 441V6WH124
  • ONLINE EXCLUSIVE PRICE
    15.01 €
    4.79 € / Pack of 1
    Save 10.22 €
    68% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Manufactured in hardwearing polycotton. Logistik Unicorp™ Men's Fitted Polycotton Laboratory Coats offer protection without sacrificing ease of movement.

  • Polycotton blend
  • Concealed stud front
  • One breast pocket
  • Two lower patch pockets
  • Center back vent
  • Not CE marked

Specifications

Product Type General Purpose Lab Coat
Gender Men's
Material Carbon, Polyester
Color White
Cuff Style Stud-fastened
Disposable Reusable
Sterility Non-sterile
Style Tailored
No. of Pockets 3
Size (Metric) Chest 124 cm
Includes One breast pocket, Two lower patch pockets
Length (Metric) 105 cm
Construction 65% Polyester, 35% Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.