missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Men's Lab Coat with Concealed Stud Front, Light Blue

Product Code. 15872194
Change view
Click to view available options
Size (Metric) Chest:
100 cm
108 cm
116 cm
124 cm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (Metric) Chest Unit Size
15872194 116 cm Each
15832194 100 cm Each
15852194 108 cm Each
15882194 124 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15872194 Supplier Alexandra™ Supplier No. WL1PB116
  • ONLINE EXCLUSIVE PRICE
    24.55 €
    23.71 € / Pack of 1
    Save 0.84 €
    3% Off
Estimated Shipment: 29-09-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Men's stud coat featuring three practical pockets with concealed stud front for a professional look. Durable polyester/cotton construction. D piece in neck can be used to display a bar code to simplify the laundering process.

  • Concealed stud front
  • Two hip pockets one chest pocket
  • Back vent
  • Machine washable and industrially launderable
  • Length 100cm / 39 in.
  • Fabric Weight: 245gsm (210gsm white)
  • 67% polyester/33% cotton

Specifications

Product Type General Purpose Lab Coat
Size X-Large
Gender Men's
Material Polycotton
Color Light Blue
Disposable Reusable
Sterility Non-sterile
Model WL1
Size (English) Chest 46 in.
Size (Metric) Chest 116 cm
Weight (Metric) 245 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.