missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Men's Poly/Cotton Lab Coats

Product Code. 15877091 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Length (English):
41.7 in.
42.5 in.
43.3 in.
44.1 in.
44.9 in.
45.7 in.
46.5 in.
47.2 in.
48.0 in.
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Length (English) Unit Size
15877091 4X-Large 47.2 in. Each
15817091 Small 42.5 in. Each
15827091 Medium 43.3 in. Each
15837091 Large 44.1 in. Each
15847091 X-Large 44.9 in. Each
15857091 2X-Large 45.7 in. Each
15867091 3X-Large 46.5 in. Each
15887091 5X-Large 48.0 in. Each
15897091 X-Small 41.7 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15877091
  • ONLINE EXCLUSIVE PRICE
    19.00 €
    10.25 € / Pack of 1
    Save 8.75 €
    46% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With front gripper closures

  • Made of 65/35 Polycotton
  • One outside left breast pocket, two outside lower pockets
  • Standard pointed collar
  • Front snap closure
  • Straight cuffs
  • White

Specifications

Product Type General Purpose Lab Coat
Size 4X-Large
Gender Men's
Material Polycotton
Color White
Closure Type Snaps
Cuff Style Open
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Collar Type Standard Pointed
Length (English) 47.2 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.