missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men Softshell 7431-Yellow

Product Code. 17286661 Shop All Uvex Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17286661 Large Each
17206671 2X-Large Each
17216671 3X-Large Each
17226671 4X-Large Each
17236671 5X-Large Each
17246671 6X-Large Each
17256661 X-Small Each
17266661 Small Each
17276661 Medium Each
17296661 X-Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17286661 Supplier Uvex™ Supplier No. 8938211
  • ONLINE EXCLUSIVE PRICE
    217.00 €
    214.62 € / Pack of 1
    Save 2.38 €
    1% Off
View all promotions
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

All that is essential is that everyone can be seen despite the poor visibility. The high-visibility clothing from the uvex protection flash collection uses bright reflective strips. And of course the cargo trousers and softshell jackets with their optimum fit can also be seen in daylight

  • Softshell jacket - uvex protection flash model-no.: 7431
  • Material: 100% polyester, with membrane in 3-layer construction, approx. 240 gsm
  • Windproof and water-repellent high vis softshell jacket
  • One chest pocket left with zip and two big side pockets with zip, lightweight and although breathable and hard-wearing material, 10.000 mm water column rating
  • Sizes: XS - 6XL
  • Oversize surcharge: from size XL+10%
  • Care instructions: 60°C washable, chlorinate impossible, tumble dryer: I point, ironing: I point, dry cleaning: P certified according to: EN ISO 20471 X2
TRUSTED_SUSTAINABILITY

Specifications

Size Large
Gender Men's
Material Polyester
Color Yellow, Gray
Closure Type Zipper
Disposable Reusable
Product Type Hi-vis Jacket
Thickness 285 g/m²
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.