missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Mento Safety Shoes
Water repellant for up to 4 hours and ideally suited to working outdoors. Designed to offer exceptional all over foot protection with a reinforced steel plate in the sole, and strong, supportive leather uppers. A double-density polyurethane sole protects feet from dangers above and below.
177.02 €
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Color | Brown |
Design | Mento |
Liner Material | Hydro-Tec™ Sanitized Silver |
Material | Leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15998761
|
Emma Safety Footwear
MM58154837 |
37 |
177.02 €
1 pair |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
15908771
|
Emma Safety Footwear
MM58154838 |
38 |
177.02 €
1 pair |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
15918771
|
Emma Safety Footwear
MM58154839 |
39 |
177.02 €
1 pair |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
15928771
|
Emma Safety Footwear
MM58154840 |
40 |
177.02 €
1 pair |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
15938771
|
Emma Safety Footwear
MM58154841 |
41 |
177.02 €
1 pair |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
15948771
|
Emma Safety Footwear
MM58154842 |
42 |
177.02 €
1 pair |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
15958771
|
Emma Safety Footwear
MM58154843 |
43 |
177.02 €
1 pair |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
15968771
|
Emma Safety Footwear
MM58154844 |
44 |
177.02 €
1 pair |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
15978771
|
Emma Safety Footwear
MM58154845 |
45 |
177.02 €
1 pair |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
15988771
|
Emma Safety Footwear
MM58154847 |
47 |
177.02 €
1 pair |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
15998771
|
Emma Safety Footwear
MM58154848 |
48 |
177.02 €
1 pair |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather construction
- GripForce™ Easy Twist Outsole
- Hydro-Tec™ Sanitized Silver provides drier, fresher feet
Specifications
EN ISO 20345:2011 | |
Mento | |
Leather |
Brown | |
Hydro-Tec™ Sanitized Silver | |
Steel |