missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Merlin™ Recirculating Chillers

Product Code. 15681515 Shop All Thermo Scientific Products
Change view
Click to view available options
Cooling Capacity:
Up to 1300 watts
Up to 2156 watts
Up to 4282 watts
Pump Type:
CP55 (Centrifugal Pump)
PD2 (Positive Displacement Pump)
T1 (Turbine Pump)
Electrical Requirements:
230 V 50 Hz
400 V 50 Hz
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cooling Capacity Pump Type Electrical Requirements Unit Size
15681515 Up to 4282 watts CP55 (Centrifugal Pump) 400 V 50 Hz Each
15493045 Up to 4282 watts PD2 (Positive Displacement Pump) 230 V 50 Hz Each
15117616 Up to 1300 watts PD2 (Positive Displacement Pump) 230 V 50 Hz Each
15193785 Up to 2156 watts T1 (Turbine Pump) 230 V 50 Hz Each
10315308 Up to 2156 watts PD2 (Positive Displacement Pump) 230 V 50 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15681515 Supplier Thermo Scientific™ Supplier No. 266226024000
  • ONLINE EXCLUSIVE PRICE
    15610.00 €
    15300.00 € / Pack of 1
    Save 310.00 €
    1% Off
 Restricted Item
Estimated Shipment: 03-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Save valuable space with compact Merlin Low-Temperature Refrigerated Chillers which deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.

Save valuable space with compact, Thermo Scientific™ Merlin Low-Temperature Refrigerated Chillers. These extended-temperature chillers deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.

Thermo Scientific Merlin recirculating chillers are ideal for applications requiring heat removal across a wide temperature range. Offering five cooling capacities with a temperature range from -15°C to +35°C, the Merlin chiller platform provides powerful cooling in a reliable and compact design. With a wide variety of options including a choice of pumps, communication packages, and Low-Level/Low-Flow indicators, Merlin recirculating chillers can be configured to meet a wide range of applcation requirements.
  • Global compliance ensures user safety
  • Easy–to–use intuitive controller
  • Translucent reservoir enables quick viewing of fluid level
  • Removable grille allows for quick and easy preventative maintenance

Recommended for:

  • Biotech
  • Pharmaceutical
  • Laser
  • Laboratory
  • Analytical instrumentation
  • Printing
  • Semiconductor
  • Industrial
  • Medical
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Communications RS232, Remote Start, low flow & low level alarms
Cooling Capacity Up to 4282 watts
Pump Type CP55 (Centrifugal Pump)
Temperature Range -15°C to +35°C
Model Merlin M150 LR L/LF
Pump Capacity 10 gpm @ 22 psi (37.9 L/min. @ 1.7 bar)
Refrigerant R134A
Temperature Stability ±0.1°C
Electrical Requirements 400 V 50 Hz
Connection Type RS 232
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.