missing translation for 'onlineSavingsMsg'
Learn More

Manutan Mesh locker, 12 compartment with doors, 1370mm x 910mm x 305mm

Product Code. 12884958
Encompass_Preferred
This item is not returnable. View return policy
Product Code. 12884958 Supplier Manutan Supplier No. A330066
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from strong steel, perfect where ventilation and high visual security are required. Manufactured from 25x25x2.5mm steel welded mesh on 8mm round bar frame. All units fitted with 150mm integral legs that can be securely fixed to the floor. Finish: bright zinc plated with a clear coat of lacquer. 12, 16 and 20 Compartment units are supplied with individual doors per compartment. 40 Compartment units are supplied with double doors. Includes 3-point locking with hasp and staple for use with padlocks.

  • 12 compartments with doors
  • Dimensions (H x W x D): 1370mm x 910mm x 305mm
  • Compartment dimensions (H x W x D): 300mm x 300mm x 300mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.