missing translation for 'onlineSavingsMsg'
Learn More

Beckman Coulter Life Sciences MET ONE GMP Cleanroom Routine Environmental Air Particle Counter, 28.3 L/min.

Product Code. 31777231
Change view
Click to view available options
Particle Size:
0.3 μm
0.5 μm
Unit Size:
1 set
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Particle Size unitSize
31777231 0.3 μm 1 set
31777239 0.5 μm 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31777231 Supplier Beckman Coulter Life Sciences Supplier No. C38675
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Designed for routine environmental monitoring in GMP regulated cleanrooms with user-configurable reporting of particle count.

  • Portable air particle counter supports GMP cleanroom environmental monitoring and improves data integrity.
  • Lighter and quieter design compared to previous models.
  • Allows import of SOP routine monitoring maps and sampling configurations directly into the counter.
  • SOP configuration sampling maps and version control managed via web browser.
  • Administrator manages SOP versions using electronic signatures.
  • Sampling map guides users through daily monitoring program.
  • Completed samples are indicated on screen for easy tracking.
  • Results can be reviewed and approved remotely by a supervisor via web browser.
  • Approved reports include electronic signature and can be exported in secure electronic format.

Specifications

Product Type Particle Counter
Display Type TFT Color LCD
Grid Type Gridless
Particle Size 0.3 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.