missing translation for 'onlineSavingsMsg'
Learn More

Beckman Coulter Life Sciences MET ONE GMP Cleanroom Routine Environmental Air Particle Counter, 50 L/min.

Product Code. 31777244
Change view
Click to view available options
Particle Size:
0.3 μm
0.5 μm
Unit Size:
1 set
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Particle Size unitSize
31777244 0.3 μm 1 set
31777224 0.5 μm 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31777244 Supplier Beckman Coulter Life Sciences Supplier No. C38681
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Designed for routine environmental monitoring in GMP regulated cleanrooms with user-configurable reporting of particle count.

  • Portable air particle counter helps GMP cleanroom users simplify their routine environmental monitoring and improve data integrity.
  • Lighter and quieter than previous models, the new instrument enables users to import their Standard Operating Procedure (SOP) routine environmental monitoring maps and sampling configurations into the counter itself.
  • SOP configuration, sampling maps and SOP version control are loaded into the counter itself via a web-browser Administrator manages SOP versions in the counter using electronic signatures.
  • The sampling map, loaded into the counter as part of the SOP, guides the user around their daily monitoring program.
  • As each sample is completed, it turns green on the screen, showing the user what remains to be done at a glance.
  • Once completed, the results can be reviewed and approved remotely by the Supervisor using a web browser.
  • Once approved, an electronic signature is attached to the final report which can then be exported in secure electronic format.

Specifications

Product Type Particle Counter
Display Type TFT Color LCD
Grid Type Gridless
Particle Size 0.3 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.