missing translation for 'onlineSavingsMsg'
Learn More

Beckman Coulter Life Sciences MET ONE HHPC 3+ Handheld with Case

Product Code. 31777230 Shop All Beckman Coulter Life Sciences Products
Change view
Click to view available options
Particle Size:
0.3 μm
0.5 μm
Unit Size:
1 set
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Particle Size Unit Size
31777230 0.5 μm 1 set
31777242 0.3 μm 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31777230 Supplier Beckman Coulter Life Sciences Supplier No. 208931008
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for contamination-sensitive industrial environments.

  • Designed for contamination-sensitive industrial and regulated environments, offering flexible particle monitoring based on application needs.
  • It is ideal for troubleshooting HEPA-filtered workstations and performing cleanroom spot checks in industries such as aerospace, optical components, PCBA, and precision parts manufacturing.
  • It is also well suited for regulated and semi-regulated environments that follow GMP principles and require cleanroom classification monitoring.
  • Typical applications include aseptic filling facilities, food and beverage production lines, hospital laboratories, and compounding pharmacies.

Specifications

Product Type Particle Counter
Display Type TFT Color LCD
Particle Size 0.5 μm

Designed for spot checks and troubleshooting; not intended to replace continuous cleanroom monitoring systems.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.