missing translation for 'onlineSavingsMsg'
Learn More

Beckman Coulter Life Sciences MET ONE HHPC 6+ Handheld with Case and Charge Cradle

Product Code. 31777214 Shop All Beckman Coulter Life Sciences Products
Change view
Click to view available options
Particle Size:
0.3 to 10 μm
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Particle Size Unit Size
31777214 0.3 to 10 μm 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31777214 Supplier Beckman Coulter Life Sciences Supplier No. 208931101
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for a wide range of tasks in high technology cleanroom and manufacturing environments.

  • MET ONE HHPC 6+ is a six channel handheld particle counter designed for cleanroom and manufacturing environments
  • Suitable for applications such as semiconductor or flat panel display manufacturing
  • Cradle provides convenient PC access to particle counting data via Ethernet or USB cable
  • Ensures the unit remains fully charged and ready for use at all times

Specifications

Product Type Particle Counter
Display Type TFT Color LCD
Accuracy ±5% Flow Rate
Particle Size 0.3 to 10 μm
Resolution 320 x 240
Sample Size 10 μm
Depth (Metric) 10 cm
Height (Metric) 5.3 cm
Width (Metric) 27 cm
Weight (Metric) 0.7 kg
Electrical Requirements 1.0 A, 100/240 VAC, 50/60 Hz
Includes Case, Charge Cradle
Show More Show Less

Designed for spot checks and troubleshooting; not intended to replace continuous cleanroom monitoring systems.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.