missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Metal Screw Caps
Click to view available options
Thread Size (Metric):
27 mm
Unit Size:
Pack of 12
Description
- White in color
- Available in different diameters
Specifications
Specifications
| Material | Metal |
| No. per Pack | 12Pack |
| Quantity | 12Pack |
| Thread Size (Metric) | 27 mm |
| Neck Finish | 27 mm |
| Product Type | Cap |
| Diameter (Metric) | 82 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction