missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Metal Detectable Micro Spatulas

Product Code. 17534716 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
2 mL
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17534716 2 mL Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17534716 Supplier Sampling Systems™ Supplier No. M1013B170
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Metal Detectable Micro Spatulas are ideal for use with powders and granules. Often used for surface sampling from drum and kegs or from the side of sacks.

  • Metal Detectable Micro Spatulas are made from a special chemically resistant grade of PP.
  • The whole range is manufactured in cleanroom conditions and packed in a class 7 (10,000) cleanroom.
  • This ensures the cleanliness of the product.
  • The robust design means they can be used for years and years or used as a single use product straight from the bag.
  • Simply unwrap and use.
  • Our ergonomic handle means they are easy to use.
  • Made from high quality PP.
  • Conforms to the latest FDA and EU food requirements.
  • 2 mL is a standard size.

Specifications

Capacity (Metric) 2 mL
Color Blue
Length (Metric) Blade 40 mm
Width (Metric) Blade 13 mm
Material Polypropylene
Length (Metric) 175 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.