missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash Metal Detectable Mop Cap-Double Elastic

Product Code. 30058390
Change view
Click to view available options
Size:
21 in.
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30058390 21 in. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30058390 Supplier Chemsplash Supplier No. 3489
  • ONLINE EXCLUSIVE PRICE
    76.84 €
    64.91 € / Pack of 1000
    Save 11.93 €
    15% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Metal Detectable Mob Cap is a non woven blue polypropylene material, and has the addition of a metal strip across the top, for use with metal detection at packing stage.

Polypropylene Mob Cap

  • Metal Detectable Strip for Food Industry
  • 21 in. Size
  • Double Stitched
  • PFAS Free

Description: The Metal Detectable Mob Cap is made from non-woven blue polypropylene material, with a metal strip across the top for use with metal detection during the packing stage. Double stitched for added strength, the cap is 21in. in size with an elasticated rim for a comfortable and secure fit. It is suitable for use in the Food Industry.

Specifications

Product Type Bouffant
Size 21 in.
Material Polypropylene
Color Blue
Disposable Single-use
Latex Free Yes
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.