missing translation for 'onlineSavingsMsg'
Learn More

Microspec™ Metal Loop Handle

Product Code. 15732175
Change view
Click to view available options
Length (Metric):
19.71 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15732175 19.71 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15732175 Supplier Microspec™ Supplier No. S7
  • ONLINE EXCLUSIVE PRICE
    39.90 €
    30.46 € / Pack of 1
    Save 9.44 €
    23% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Designed for rapid change of loops

  • Accessory for nichrome wire loops

Specifications

Disposable Reusable
Length (Metric) 19.71 cm
Material Steel and Rubber
Sterility Non-sterile
Color Black and silver
Product Type Metal Loop Handle
For Use With (Equipment) Nichrome Wire Loops
Length (Metric) Handle 197 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.