missing translation for 'onlineSavingsMsg'
Learn More

GA International Metal Rack Labels for Barcode and Thermal Printers on Large Roll

Product Code. 17815046
Encompass_Preferred
Change view
Click to view available options
Color:
Beige
Brown
Green
Light Blue
Light Mint
Light Pink
Light Yellow
Mint
Orange
Red
Violet
Dimensions (LxW):
101.6 x 101.6 mm
25.4 x 25.4 mm
41.3 x 15.9 mm
50.8 x 25.4 mm
76.2 x 50.8 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 4000
Pack of 500
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (LxW) unitSize
17815046 Light Mint 50.8 x 25.4 mm Pack of 1000
17824656 Orange 101.6 x 101.6 mm Pack of 500
17854546 Mint 41.3 x 15.9 mm Pack of 4000
17804586 Beige 50.8 x 25.4 mm Pack of 1000
17884776 Brown 50.8 x 25.4 mm Pack of 1000
17825046 Light Blue 50.8 x 25.4 mm Pack of 1000
17804386 Light Pink 50.8 x 25.4 mm Pack of 1000
17894636 Light Yellow 50.8 x 25.4 mm Pack of 1000
17844736 Orange 50.8 x 25.4 mm Pack of 1000
17814256 Red 50.8 x 25.4 mm Pack of 1000
17824646 Violet 50.8 x 25.4 mm Pack of 1000
17874256 Orange 25.4 x 25.4 mm Pack of 2000
17834576 Green 76.2 x 50.8 mm Pack of 1000
17864186 Mint 76.2 x 50.8 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17815046 Supplier GA International Supplier No. AWA28C31LMT

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Cryogenic labels for metal surfaces are intended for long-term storage in liquid nitrogen, ultra-low temperature freezers, and dry ice transportation, stored on a large roll.

  • Specifically designed for the identification of metal and stainless-steel surfaces
  • Resistant to extreme cryogenic conditions, including liquid nitrogen (-196°C) and ultra-low temperature freezers
  • Printable with all major brands of barcode printers
  • Stored on a large roll with core size of 76.2 mm

Specifications

Adhesive Type Permanent
Color Light Mint
Finish Gloss
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -320.8°F to +212°F
Temperature Range (Metric) -196°C to +100°C
Dimensions (LxW) 50.8 x 25.4 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.