missing translation for 'onlineSavingsMsg'
Learn More

Metal Trolley

Product Code. 11346914
Encompass
Change view
Click to view available options
Height (Metric):
1050 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
11346914 1050 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11346914 Supplier Brand Not Defined Supplier No. TSF351A
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With epoxy powder coated metal frame and 76mm castors capable of transporting loads up to 100kg (evenly distributed). The 80mm deep polyethylene trays are removable. The trolley can be dismantled for transport or storage.

Specifications

Product Type Trolley
Depth (Metric) 470 mm, Shelf: 80 mm
Dimensions (L x W x H) 810 x 470 x 1.050 mm
For Use With (Application) The trolley can be dismantled for transport or storage.
Height (Metric) 1050 mm
Includes Handles
Load Bearing Capacity (Metric) 100 kg
No. of Shelves 2
Shelf Material Polyethylene
Width (Metric) 810 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.