missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MetaLabel™ Series Metallic, Non-Metal Labels, B-413

Used to identify property from components to finished products. Brady™ MetaLabel™ Series Metallic, Non-Metal Labels are made of Metallic, Non-Metal Polyester.

Brand:  Brady™ 104178

 View more versions of this product

Product Code. 11569423

  • ONLINE EXCLUSIVE PRICE
    333.00 €
    319.13 € / 1 rolls
    Save 13.87 €
    4% Off
Estimated Shipment: 10-12-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in various sizes
  • Acrylic-based, industrial-strength adhesive for multiple applications
Specifications

Specifications

UL Recognised; cUL Recognised
Acrylic, Permanent
Light Gray
Roll
Single-side Printable
Label
Asset Tracking, General and Industrial Identificationentification, Rating Plates
1
THT-19-413-1
1000/Pk.
76.20 mm (W) x 50.80 mm (H)
-94°F to +230°F
0.0034 in.
53.98 mm
2 in.
76.2 mm
2 in.
THT-19-413-1
Thermal Transfer Printable Labels
None
Satin
Polyester (B-480)
Thermal Transfer
Non-sterile
BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
-70°C
1000 Label(s) / Roll
Rectangle
76.2 x 50.8 mm (W x H)
-70°C to +110°C
0.086 mm
50.80 x 76.20 mm
3 in.
76.20 mm
50.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.