missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MetaLabel™ Series Thermal Transfer Printable Labels, B-434

Identification solution for electrical equipment. Brady™ MetaLabel™ Series Thermal Transfer Printable Labels, B-434 are ideal for almost any rating plate application.

Brand:  Brady™ 030284

 View more versions of this product

Product Code. 11548184

  • ONLINE EXCLUSIVE PRICE
    273.00 €
    261.09 € / 1 rolls
    Save 11.91 €
    4% Off
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of metallized polyester
  • For on-demand printing of serialized rating plates, eliminating lead time needed for purchasing pre-printed labels
Specifications

Specifications

UL Recognized; CSA Accepted
Permanent Acrylic
Gloss
Metallized Polyester (B-434)
Thermal Transfer Printer Label
Asset Tracking, Rating Plates and General Purpose Identification
1
THT-19-434-1
1000/Pk.
76.20 mm (W) x 50.80 mm (H)
-94°F to 266°F
0.004 in.
53.98 mm
3 in.
76.20 mm
50.8 mm
Recommended ribbon series: R4800; R4900; R6000; R6200
Silver
Roll
Thermal Transfer
Non-sterile
BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
-70°C
1000 Label(s) / Roll
Rectangle
76.2 x 50.8 mm (W x H)
-40°C to +90°C
0.102 mm
50.80 x 76.20 mm
76.2 mm
2 in.
THT-19-434-1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.