missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ MetalFree™ Microcentrifuge Tubes, 1.5 mL
GREENER_CHOICE

Product Code. 17887733
Click to view available options
Sterility:
Non-sterile
Sterile
Fit for Purpose:
Certified Quality
Sterile
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 17887733

Brand: Labcon™ 30143450009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

MetalFree™ Microcentrifuge Tubes come in convenient, resealable bags and boast ultra low metal concentrations.

  • Ultra low metal: Certified down to 1 ppb for 21 metals and elements: Aluminum, Arsenic, Cadnium, Calcium, Chromium, Cobalt, Copper, Iron, Lead, Lithium, Magnesium, Manganese, Mercury, Nickel, Phosphorus, Potassium, Selenium, Silicon, Sodium, Vanadium, Zinc
  • Flat, easy open attached snap caps
  • Side graduations and frosted writing surface
  • If sterile: Validated Sterilization (ISO 11137) for use in Research and Medical labs
  • Protease-, Human DNA-, ATP-, RNase/DNase- and Endotoxin-free (Non-pyrogenic)
  • Made of polypropylene USP Class VI resin
  • Ultra high centrifuging to 40,000 x g
  • Freezable to -80°C
  • 50 Tubes/Bag, 10 Bags/Pk., 10 Pk./Cs.
  • Made in USA

Specifications

Certifications/Compliance ISO 9001:2015, FDA CFR21 GMP
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Clear
Material Polypropylene
For Use With (Application) Trace Metal Analysis
No. per Pack 500 Tubes/Pk.
Packaging Bag
Sterility Sterile
Graduated Yes
Closure Type Snap Cap
Fit for Purpose Sterile
Max. RCF 40,000 x g
Graduations 0.1, 0.5, 1, 1.5 mL
Diameter (Metric) 12.2 mm
Shape Cylindrical
Length (Metric) 40.6 mm
Product Type Microcentrifuge Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.