missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ MetalFree™ Microcentrifuge Tubes, 1.5 mL

Click to view available options
Sterility:
Non-sterile
Sterile
Fit for Purpose:
Certified Quality
Sterile
Förpackningsstorlek
Pack of 500
Beskrivelse
- Ultra low metal: Certified down to 1 ppb for 21 metals and elements: Aluminum, Arsenic, Cadnium, Calcium, Chromium, Cobalt, Copper, Iron, Lead, Lithium, Magnesium, Manganese, Mercury, Nickel, Phosphorus, Potassium, Selenium, Silicon, Sodium, Vanadium, Zinc
- Flat, easy open attached snap caps
- Side graduations and frosted writing surface
- If sterile: Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Protease-, Human DNA-, ATP-, RNase/DNase- and Endotoxin-free (Non-pyrogenic)
- Made of polypropylene USP Class VI resin
- Ultra high centrifuging to 40,000 x g
- Freezable to -80°C
- 50 Tubes/Bag, 10 Bags/Pk., 10 Pk./Cs.
- Made in USA
Tekniske data
Tekniske data
| Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Clear |
| Material | Polypropylene |
| For Use With (Application) | Trace Metal Analysis |
| No. per Pack | 500 Tubes/Pk. |
| Packaging | Bag |
| Sterility | Non-sterile |
| Graduated | Yes |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion