missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Metalized Matte Gray Polyester Labels

Product Code. 17960720 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
12.70 mm (W) x 28.70 mm (H)
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 50.80 mm (H)
38.10 mm (W) x 12.70 mm (H)
38.10 mm (W) x 19.05 mm (H)
Unit Size:
Pack of 140
Pack of 239
Pack of 260
Pack of 360
Pack of 480
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17960720 12.70 mm (W) x 28.70 mm (H) Pack of 239
17960710 25.40 mm (W) x 12.70 mm (H) Pack of 480
17841719 38.10 mm (W) x 12.70 mm (H) Pack of 360
17801829 38.10 mm (W) x 19.05 mm (H) Pack of 260
17950680 25.40 mm (W) x 50.80 mm (H) Pack of 140
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17960720 Supplier Brady™ Supplier No. 170764
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Create tough serial and rating plate labels with the B-428 metalized polyester label material with flexible high-tack adhesive. Designed for use with durable Brady™ portable label makers.

  • Ideal for asset or panel component identification applications that require barcodes or graphics with a matte nameplate-like quality such as backer boards, DIN rail, relays, PLCs, switches and solenoids
  • Resistant to abrasions, solvents such as fuel and oil, and extreme temperatures
  • Made with permanent acrylic adhesive for excellent bonding to smooth metal and powder-coated surfaces

Specifications

Certifications/Compliance UL Recognised;CSA Accepted;AGA Approved;Halogen Free (DIN VDE 0472/part 815) Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color Light Gray
Finish Matte
Format Die-cut
Material Polyester
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Circuit board labelling;Component and equipment labelling;Data and telecommunications labelling;General identification;Inventory and inspection labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 239
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to 120°C
Thickness (English) 0.0047 in
Thickness (Metric) 0.122 mm
Dimensions (L x W) 12.70 mm (W) x 28.70 mm (H)
Length (English) 1.13 in.
Width (English) 0.5 in
Width (Metric) 12.70 mm
Height (English) 1.13 in
Height (Metric) 28.70 mm
Alternate Part Number M4-92-428-BB
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.