missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Metalized MiniMark™ Polyester Tamper Evident Labels

Product Code. 11751795
Change view
Click to view available options
Width (Metric):
50.8 mm
76.2 mm
Height (Metric):
25.4 mm
50.8 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) unitSize
11751795 76.2 mm 25.4 mm Each
11781795 50.8 mm 25.4 mm Each
11751735 76.2 mm 50.8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 11751795 Proveedor Brady™ N.º de proveedor 710109
In Stock
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Metalized MiniMark™ Polyester Tamper Evident Labels for secure identification that indicates if it has been tampered with. B-438 tape leaves a checkerboard footprint if removed and a checkerboard also appears on top surface of label to prevent label re-use.

  • Ideal for product rating plates, product warranty labels and asset identification labels.
  • See the Recommended Ribbon Series for the appropriate ribbon to use.

Especificaciones

Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised, RoHS Compliant
Description MiniMark Tamper-Evident Labels
Adhesive Type Tamper-evident, Acrylic
Coating None
Color Silver
Display Blank
Finish Matte
Format Die-cut
Material Metallized Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking, Circuit board labelling, General Identification, Security Identification
For Use With (Equipment) MiniMark Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1225 Labels/Box
Quantity 1225 Pk.
Size (Metric) 76.2 x 25.4 mm (W x H)
Temperature Range (English) -40°F to +104°F
Temperature Range (Metric) -40°C to +40°C
Tensile Strength 56 lb./in. (981 N/100 mm), 117%, 60 lb./in. (1051 N/100 mm), 90%
Thickness (English) 0.0033 in.
Thickness (Metric) 0.085 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 25.4 x 76.2 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (Metric) 25.4 mm
Alternate Part Number MNK-THT-18-438
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.