missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Metalized MiniMark™ Polyester Tamper Evident Labels

Product Code. 11781795 Shop All Brady Products
Change view
Click to view available options
Width (Metric):
50.8 mm
76.2 mm
Height (Metric):
25.4 mm
50.8 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) Unit Size
11781795 50.8 mm 25.4 mm Each
11751795 76.2 mm 25.4 mm Each
11751735 76.2 mm 50.8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11781795 Supplier Brady™ Supplier No. 710108
  • ONLINE EXCLUSIVE PRICE
    440.00 €
    402.07 € / Pack of 1
    Save 37.93 €
    8% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Metalized MiniMark™ Polyester Tamper Evident Labels for secure identification that indicates if it has been tampered with. B-438 tape leaves a checkerboard footprint if removed and a checkerboard also appears on top surface of label to prevent label re-use.

  • Ideal for product rating plates, product warranty labels and asset identification labels.
  • See the Recommended Ribbon Series for the appropriate ribbon to use.

Specifications

Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised, RoHS Compliant
Description MiniMark Tamper-Evident Labels
Adhesive Type Tamper-evident, Acrylic
Coating None
Color Silver
Display Blank
Finish Matte
Format Die-cut
Material Metallized Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking, Circuit board labelling, General Identification, Security Identification
For Use With (Equipment) MiniMark Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1240 Labels/Box
Quantity 1240 Pk.
Size (Metric) 50.8 x 25.4 mm (W x H)
Temperature Range (English) -40°F to +104°F
Temperature Range (Metric) -40°C to +40°C
Tensile Strength 56 lb./in. (981 N/100 mm), 117%, 60 lb./in. (1051 N/100 mm), 90%
Thickness (English) 0.0033 in.
Thickness (Metric) 0.085 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 25.4 x 50.8 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (Metric) 25.4 mm
Alternate Part Number MNK-THT-17-438
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.