missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Metalized, Solvent Resistant Matte Gray Polyester Label Tape for M6/M7 Printers

Metallized polyester labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

Brand:  Brady™ 174457

 View more versions of this product

Product Code. 17878324

  • ONLINE EXCLUSIVE PRICE
    341.00 €
    329.19 € / Pack of 1000
    Save 11.81 €
    3% Off
Estimated Shipment: 23-10-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Matte, light gray finish gives labels a rating and serial plate appearance
  • Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces
  • UL approved, CSA accepted
  • Service temperature of -40°C to 120°C (-40°F to 248°F)
  • Made of B-428 polyester material
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
Gray
Die-cut
Single-side Printable
Label
Asset Tracking, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory and Inspection Labeling
No
Rectangle
-40°C to +120°C
0.122 mm
1 in.
50.8 mm
BM-20-428
Halogen-free (DIN VDE 0472 Part 815)
None
Matte
Polyester
Thermal Transfer
Non-sterile
M610, M710, M611, BMP61, BMP71
1000 Labels
-40°F to +248°F
0.0047 in.
1 x 2 in.
2 in.
25.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.