missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Metalware Range™ aluminum Square Section Sterilizing Boxes

Product Code. 11397404 Shop All Nickel-Electro Products
Click to view available options
Length (Metric):
215 mm
295 mm
345 mm
450 mm
495 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11397404

Brand: Nickel Electro™ 6700

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from aluminum, these square section sterilizing boxes are fitted with silicone pads in the lid and base that reduces the risk of damage to the pipette tips when sterilizing or transporting them.

  • Popular square pipette cans with permanent cast silicone pads in lid and base
  • Reduces risk of damage to pipette tips during transportation and sterilisation
  • Manufactured from aluminum
  • Can be steam sterilised at 120°C and withstand dry heat temperatures of up to 180°C
  • Fitted with silicone pads in lid and base reduces risk damage to pipette tips whilst sterilizing or transporting.
  • Can be sterilized by autoclave or dry heat
  • Natural finish on the surface of the can allows convenient marking and a sure grip during handling
  • Made of a substantial construction which ensures pippette can resist crushing preserving glass pippettes from breakage

Specifications

Autoclavable Autoclavable
Material Aluminum
Quantity Each
Weight (Metric) 0.413 kg
Length (Metric) 215 mm
Type Sterilizing Box
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.