missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Metalware Range™ Stainless Steel Square Sterilizing Pipet Cans

Product Code. 12956986 Shop All Nickel-Electro Products
Change view
Click to view available options
Dimensions (L x W x H):
70 x 70 x 210 mm
70 x 70 x 290 mm
Height (Metric):
210 mm
290 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Height (Metric) unitSize
12956986 70 x 70 x 290 mm 290 mm Each
12946986 70 x 70 x 210 mm 210 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 12956986 Supplier Nickel Electro™ Supplier No. 6701/SS
Only null left
Add to basket
Edge
Add to basket

Reduces the risk of damage to pipets during transportation and sterilisation. Nickel Electro™ Metalware Range™ Stainless Steel Square Sterilization Cans withstand dry heat temperatures of up to 180°C and can be steam sterilized at 120°C.

Popular square pipet cans with permanent cast silicone rubber pads in lids and bases reduce the risk of damage to pipets during transportation and sterilisation.
  • Manufactured from stainless steel.
  • Can be steam sterilized at 120°C.
  • Withstands dry heat temperatures of up to 180°C.
  • Square section design allows easy stacking for efficient use of space and prevents cans from rolling off benchtop.

Specifications

Autoclavable Autoclavable
Material Stainless Steel
Type Square Pipet Can
Includes Permanent cast silicone rubber pads inlids and bottoms
Dimensions (L x W x H) 70 x 70 x 290 mm
Length (Metric) 70 mm
Width (Metric) 70 mm
Height (Metric) 290 mm
Weight (Metric) 1 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.