missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methanol, ACS, ≥99.8%, Honeywell Riedel-de Haën™
Click to view available options
Quantity:
1 L
4 L
Packaging:
Glass Bottle
Unit Size:
1 L
4 L
Description
ACS GENERAL USE SOLVENTS
- value priced solution for applications such as preparative-scale HPLC, cleaning and organic synthesis
- suitable for less demanding applications such as routine isocratic HPLC
- variations and decrease issues traceable to solvent contamination
- all solvents are tested to meet ACS general use specifications
Specifications
Specifications
| pH | 8.8 (at 20°C) |
| Melting Point | -42°C |
| Color | Colorless |
| Appearance | Colorless liquid |
| Density | 0.79g/cm3 |
| Boiling Point | 115°C |
| Quantity | 1 L |
| Explosion Limit | 0.36 |
| Ignition Point | 725°C |
| Odor | Unpleasant |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction