missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Methionine/Choline Control Diet, Pellet

Product Code. 11495365 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Unit Size:
10kg
20kg
50kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11495365 10 kg 10kg
11405375 20 kg 20kg
11415375 50 kg 50kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11495365 Supplier MP Biomedicals™ Supplier No. 0296044110
  • ONLINE EXCLUSIVE PRICE
    1630.00 €
    1545.60 € / 10kg
    Save 84.40 €
    5% Off
 Restricted Item
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the study of non-alcoholic steatohepatitis disease

  • Methionine/choline control diet (MCCD) triggers the resolution of hepatic inflammatory and fibrotic reactions and hepatocyte apoptosis, suggesting that MCDD-induced steatohepatitis is also reversible
  • CD diet is used in Non-alcoholic steatohepatitis study

Specifications

Product Type Animal Diet
Format Pellets
Quantity 10 kg
Storage Requirements Room Temperature
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.