missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Methionine/Choline-deficient Diet, Pellets

Product Code. 11445365 Shop All MP Biomedicals Products
Change view
Click to view available options
Packaging Quantity:
20 kg
50 kg
Unit Size:
20kg
50kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity unitSize
11445365 20 kg 20kg
11455365 50 kg 50kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11445365 Supplier MP Biomedicals™ Supplier No. 0296043920
  • ONLINE EXCLUSIVE PRICE
    2860.00 €
    2709.00 € / 20kg
    Save 151.00 €
    5% Off
 Restricted Item
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Methionine/Choline-deficient Pellet Diet, is used to study induction of non-alcoholic steatohepatitis in experimental models and its routes of development.

  • Non-alcoholic steatohepatitis(NASH) was induced by feeding a methionine/choline-deficient diet (MCD-diet) for up to 5 weeks to mice.
  • NASH is a disease with a high incidence, difficult diagnosis, and as yet no effective treatment.
  • So, MCD-diet is used to study induction of non-alcoholic steatohepatitis in experimental models and its routes of development.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Choline Deficient Diet
Format Pellets
Packaging Quantity 20 kg
Storage Requirements Store at Room Temperature (15°C to 30°C)

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.