missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Methionine/Choline-deficient Diet, Pellets

Product Code. 11455365 Shop All MP Biomedicals Products
Change view
Click to view available options
Packaging Quantity:
20 kg
50 kg
Unit Size:
20kg
50kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity Unit Size
11455365 50 kg 50kg
11445365 20 kg 20kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Code produit 11455365 Fournisseur MP Biomedicals™ Code fournisseur 0296043950
 Restricted Item
Estimated Shipment: 14-12-2026
Ajouter au panier
Ajouter au panier

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Methionine/Choline-deficient Pellet Diet, is used to study induction of non-alcoholic steatohepatitis in experimental models and its routes of development.

  • Non-alcoholic steatohepatitis(NASH) was induced by feeding a methionine/choline-deficient diet (MCD-diet) for up to 5 weeks to mice.
  • NASH is a disease with a high incidence, difficult diagnosis, and as yet no effective treatment.
  • So, MCD-diet is used to study induction of non-alcoholic steatohepatitis in experimental models and its routes of development.

Spécification

Product Type Choline Deficient Diet
Format Pellets
Packaging Quantity 50 kg
Storage Requirements Store at Room Temperature (15°C to 30°C)

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.