missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Methyl cellulose, viscosity 4000 cP (2% solution in water)
Shop All Thermo Scientific Chemicals ProductsDescription
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Gray-White |
| Physical Form | Powder |
| Quantity | 100 g |
| Infrared Spectrum | Authentic |
| Loss on Drying | 5% max. |
| Packaging | Plastic bottle |
| Merck Index | 15, 6111 |
| Viscosity | 3000 to 5600cP (2% solution in water,20°C) |
| Chemical Name or Material | Methyl cellulose, Viscosity (2% Solution in Water) 3000-5600 CP |
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?