missing translation for 'onlineSavingsMsg'
Learn More

Methylamine, 40% w/w aq. soln.

Product Code. 11314354
Change view
Click to view available options
Quantity:
250 mL
1000 mL
2500 mL
Unit Size:
1 L
2.5 L
250mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11314354 2500 mL 2.5 L
11394344 250 mL 250mL
11304354 1000 mL 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Regulatory: This product is an isolated intermediate transported in accordance with Regulation (EC) 1907/2006 (REACH). All customers must complete a declaration before delivery.
Product Code. 11314354 Supplier Thermo Scientific Alfa Aesar Supplier No. L00894.0F
Request Bulk or Custom Format

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is an isolated intermediate transported in accordance with Regulation (EC) 1907/2006 (REACH). All customers must complete a declaration before delivery.

Methylamine, 40% w/w aq. solution is used as a mobile phase in the perchlorate analysis of milk and yogurt samples by LC-MS/MS. It is also used in the synthesis of 9-fluorenylmethyl N-methylcarbamate and tert-butyl N-methylcarbamate, 7-methylamino-2-(2-quinolyl)tropone, 2,5-meso-pyrrolidines and 2-(4-chlorophenyl)-N-methylacetamide. This compound also serves as a building block for the synthesis of many other commercially available compounds.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Melting Point -38°C
Boiling Point 49°C
Quantity 2500 mL
Physical Form Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.