missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Methylene Blue Stain Concentrate
Specifications
Specifications
| Type | Methylene Blue Stain Concentrate |
| Quantity | 100 mL |
| Certifications/Compliance | CE marked (98/78/EC) |
| Format | Liquid |
| Color | Dark Blue |
| Composition | Methanol 25 - <50% , 3,7-Bis(dimethylamino)phenazathionium chloride 2.5 - <5% |
| Storage Requirements | Keep at temperature not exceeding 20°C |
| Stain Type | Acid Fast |
| Volume (Metric) | 100 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?