missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Metric PTFE Tubing
Description
- Translucent PTFE tubing
- Chemically inert, nontoxic, and virtually nonporous
- Excellent crack- and stress-resistance
- Low coefficient of friction
- Resin is FDA-compliant (21 CFR 177.1550); meets USP 23 Class VI requirements
- Tubing is manufactured according to GMP
- Sterilize with autoclave, ethylene oxide or use dry heat
Specifications
Specifications
| Certifications/Compliance | USP, GMP |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 4.48 mm |
| Material | PTFE |
| Diameter (Metric) Outer | 6 mm |
| Overall Length (Metric) | 7.62 m |
| For Use With (Application) | Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications, good for high-purity work |
| Min. Operating Temperature (Metric) | -240°C |
| Packaging Quantity | 1 Each |
| Sterility | Sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?