missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Metricel™ Black PES Membrane Disc Filters
Contrasting membrane for microbiological analysis. Dark background provides excellent contrast for counting opaque colonies in microbiology labs.
158.00 €
Specifications
Color | Black |
---|---|
Material (Membrane) | Hydrophilic Modified PES |
Sterility | Non-sterile |
No. per Pack | 100/Pk. |
Type | Gridded |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
17134581
|
Cytiva (formerly Pall Lab)
66586 |
0.45 μm |
158.00 €
Pack of 100 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
17154581
|
Cytiva (formerly Pall Lab)
66588 |
0.8 μm |
158.00 €
Pack of 100 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
Description
- Exclusive dot grid pattern does not enhance or inhibit colony growth certified for use in the Membrane Filter (MF) Technique
- For research only
Specifications
Black | |
Non-sterile | |
Gridded |
Hydrophilic Modified PES | |
100/Pk. | |
47 mm |