missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Double-Deep qwikTRAK™ Stationary End Unit Kits

Product Code. 15946981
Change view
Click to view available options
Material:
Chrome
Polymer
Stainless Steel
Steel
For Use With (Equipment):
Metro MetroMax i and Q Shelving System
Metro Super Erecta, Super Adjustable Shelving System
Metro Super Erecta, Super Erecta Pro, Super Adjustable Shelving System
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material For Use With (Equipment) Unit Size
15946981 Polymer Metro MetroMax i and Q Shelving System Each
15936981 Stainless Steel Metro Super Erecta, Super Adjustable Shelving System Each
15916981 Chrome Metro Super Erecta, Super Adjustable Shelving System Each
15926981 Steel Metro Super Erecta, Super Erecta Pro, Super Adjustable Shelving System Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15946981 Supplier Metro™ Supplier No. LBTEX3
  • ONLINE EXCLUSIVE PRICE
    1700.00 €
    1411.39 € / Pack of 1
    Save 288.61 €
    16% Off
Estimated Shipment: 19-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Connects end units to tracks and anchors tracks to floor

  • For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ and MetroMax iQ shelving systems
  • Kit includes 74 in. (188cm) high stationary posts and connecting hardware

Order Info

Order one kit per double-deep system. Shelves are sold separately.

Specifications

Product Type Stationary End Unit Kit
Finish Heavy Polymer
For Use With (Equipment) Metro MetroMax i and Q Shelving System
Includes 74 in. High stationary posts and connecting hardware to connect double-deep qwikTRAK™ stationary end units to track and anchors track to floor
Weight (English) 42.3 lb.
Weight (Metric) 19.2 kg
Material Polymer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.