missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Double-Deep qwikTRAK™ Stationary Intermediate Unit Kits
Description
- For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ and MetroMax iQ shelving systems
- Kit includes 74 in. (188cm) high stationary posts and connecting hardware
Order Info
Shelves are sold separately.
Specifications
Specifications
| Product Type | Stationary Intermediate Unit Kit |
| Finish | Chrome-plated |
| For Use With (Equipment) | Metro Super Erecta, Super Erecta Pro, Super Adjustable Shelving System |
| Includes | 74 in. High stationary posts and connecting hardware to connect double-deep qwikTRAK™ stationary intermediate units to track and anchors track to floor |
| Weight (English) | 39.6 lb. |
| Weight (Metric) | 18 kg |
| Material | Steel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?