missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Double-Deep Top-Track Mobile Unit Kits

Product Code. 15927161
Change view
Click to view available options
Width (English):
20.25 in.
23.25 in.
26.25 in.
Width (English) Shelf:
18 in.
21 in.
24 in.
Weight (English):
72 lb.
75 lb.
78 lb.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Width (English) Shelf Weight (English) Unit Size
15927161 26.25 in. 24 in. 78 lb. Each
15907161 20.25 in. 18 in. 72 lb. Each
15917161 23.25 in. 21 in. 75 lb. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15927161 Supplier Metro™ Supplier No. LTTM24C
  • ONLINE EXCLUSIVE PRICE
    974.00 €
    772.97 € / Pack of 1
    Save 201.03 €
    20% Off
Estimated Shipment: 19-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Kit provides components for shelving units that fit on tracks for added mobility

  • For use with Metro Super Erecta™ and Super Adjustable™ shelving systems
  • Kit includes posts, casters, caster channels, donut bumpers, roller bearing assemblies and tie-together hardware to connect two units
  • Chrome finish

Order Info

Shelves are sold separately.

Specifications

Product Type Mobile Unit Kit
Description Chrome plated
For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ shelving system
Includes Posts, casters/channel caster assembly, donut bumpers, roller bearing assemblies, tie-together hardware to connect double-deep Top-Track™ two mobile units
Weight (English) 78 lb.
Weight (Metric) 35 kg
Width (English) Shelf 24 in.
Width (English) 26.25 in.
Width (Metric) Shelf 61 cm
Width (Metric) 66.7 cm
Material Chrome
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.