missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Double-Deep Top-Track Stationary End Unit Kits

Product Code. 15987151
Change view
Click to view available options
Width (English):
18 in.
21 in.
24 in.
Width (English) Shelf:
18 in.
21 in.
24 in.
Weight (English):
33 lb.
37 lb.
41 lb.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Width (English) Shelf Weight (English) unitSize
15987151 21 in. 21 in. 37 lb. Each
15977151 18 in. 18 in. 33 lb. Each
15997151 24 in. 24 in. 41 lb. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15987151 Supplier Metro™ Supplier No. LTTE21C
Add to basket
Add to basket
This item is not returnable. View return policy

Connects stationary end units in Double-Deep systems and to overhead track sets

  • For use with Metro Super Erecta™ and Super Adjustable™ shelving systems
  • Chrome-plated finish
  • Kit includes 86 in. (218.5cm) posts and connecting hardware

Order Info

Shelves are sold separately.

Specifications

Product Type Stationary End Unit Kit
Description Chrome plated
For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ shelving system
Includes 86 in. Posts and connecting hardware
Weight (English) 37 lb.
Weight (Metric) 16.6 kg
Width (English) Shelf 21 in.
Width (English) 21 in.
Width (Metric) Shelf 53 cm
Width (Metric) 53 cm
Material Chrome
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.