missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Flexline™ Cart Accessories

Product Code. 15946911
Change view
Click to view available options
Dimensions (L x W x H):
8.5 x 4.5 x 16.75 in.
Color:
Gray
Capacity (English):
7 gal.
Product Type:
Waste Basket and Holder
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Color Capacity (English) Product Type Unit Size
15946911 8.5 x 4.5 x 16.75 in. Gray 7 gal. Waste Basket and Holder Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15946911 Supplier Metro™ Supplier No. FL221
  • ONLINE EXCLUSIVE PRICE
    115.00 €
    94.83 € / Pack of 1
    Save 20.17 €
    17% Off

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Side/recessed storage accessories

  • 28 quart
  • Dimensions: 37 x 27.5 x 39cm (14.5 x 10.875 x 15.375 in.)
  • Holder included

Specifications

Capacity (English) 7 gal.
Product Type Waste Basket and Holder
Capacity (Metric) 26.5 L
Color Gray
Dimensions (L x W x H) 8.5 x 4.5 x 16.75 in.
For Use With (Equipment) Flexline and Lifeline Carts
Height (English) 16.75 in.
Height (Metric) 42.54 cm
Includes Holder
Length (English) 8.5 in.
Length (Metric) 21.59 cm
Material Plastic
Width (English) 4.5 in.
Width (Metric) 11.43 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.