missing translation for 'onlineSavingsMsg'
Learn More

Metro™ HD Super Stainless Lab Worktable with Overhead

Product Code. 15997331
Click to view available options
Dimensions (L x W x H):
60 x 30 x 34 in.
72 x 30 x 34 in.
96 x 30 x 34 in.
Weight (Metric):
71 kg
89 kg
105 kg
114 kg
121 kg
131 kg
Shelf Material:
Open Base (no bottom shelf)
Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15997331

Brand: Metro™ WTC306FS

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Easily expand your workspace. The Metro™ HD Super Stainless Lab Worktable with Overhead has extended rear posts that allow for attachment of overhead shelf.

  • 30 in. wide (76cm)
  • Fitted with 88 in. (223.5cm) stationary rear posts and front leveling feet

Order Info

Cantilever shelves and wheels sold separately.

Specifications

Product Type Worktable
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Dimensions (L x W x H) 60 x 30 x 34 in.
For Use With (Application) Ideal for lab
Height (English) 34 in.
Height (Metric) 86.4 cm
Includes Overhead
Length (English) 60 in.
Length (Metric) 152.4 cm
Shelf Material Stainless Steel
Weight (English) 158 lb.
Weight (Metric) 71 kg
Wheel Type Wheels not included; sold separately.
Width (English) 30 in.
Width (Metric) 76.2 cm
Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.