missing translation for 'onlineSavingsMsg'
Learn More

Metro™ HD Super Stainless Lab Worktable, Stationary

Product Code. 15977321
Click to view available options
Dimensions (L x W x H):
48 x 30 x 34 in.
60 x 30 x 34 in.
60 x 36 x 34 in.
70 x 30 x 34 in.
72 x 30 x 34 in.
96 x 30 x 34 in.
Material:
Stainless Steel
Stainless Steel (14 ga.)
Includes:
Bottom 3-sided frame (SS)
Bottom H-frame (SS)
Bottom shelf (SS)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15977321

Brand: Metro™ WT306FS

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Keeping things where the belong in a lab is important to all staff. The Metro HD Super Stainless Lab Worktable is stationary and features an open base that makes it easy to clean. Its stable surface and base construction makes it a choice fit for nearly any lab.

  • 34 in. high (86.4cm) seamless, 14-gauge stainless-steel work surface with rounded edges
  • Support structure virtually eliminates drumming
  • Posts with adjustable feet compensate for slight floor irregularities
  • Leveling foot on each post

Order Info

Shipped knocked down. Assemble easily without tools. Other sizes available; call your Fisher Safety Customer Service Representative at 1-800-772-6733.

Specifications

Product Type Stationary Table
Base Style Open with undershelf
Certifications/Compliance NSF
Dimensions (L x W x H) 60 x 30 x 34 in.
For Use With (Application) For cleanliness, stability
Height (English) 34 in.
Height (Metric) 86.36 cm
Includes Bottom shelf (SS)
Length (English) 60 in.
Length (Metric) 152.4 cm
Weight (English) 160 lb.
Weight (Metric) 72.57 kg
Width (English) 30 in.
Width (Metric) 76.2 cm
Material Stainless Steel (14 ga.)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.