missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ High-Density qwikTRAK™ Track Sets
Click to view available options
Depth (English):
30 in.
72 in.
84 in.
96 in.
108 in.
120 in.
132 in.
144 in.
156 in.
168 in.
180 in.
192 in.
204 in.
216 in.
228 in.
240 in.
252 in.
Weight (English):
4 lb.
9 lb.
10 lb.
11 lb.
13 lb.
14 lb.
15 lb.
17 lb.
18 lb.
19 lb.
21 lb.
22 lb.
23 lb.
25 lb.
26 lb.
27 lb.
29 lb.
Unit Size:
Each
Description
- For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q and MetroMax i shelving systems
- Sets include tracks and hardware needed to assemble system up to 21 ft. (640cm)
- 17-823-715 (BTS2.5NA) includes a joining kit to connect the track to other track sets
Specifications
Specifications
| Product Type | Track Set |
| Depth (English) | 72 in. |
| Depth (Metric) | 182.88 cm |
| For Use With (Equipment) | Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q™ and MetroMax i™ shelving system |
| Includes | Tracks and hardware needed to assemble high-density qwikTRAK™ system up to 21 ft. |
| Weight (English) | 9 lb. |
| Weight (Metric) | 4 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction